Beli Spindle Lathe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAKANISHI E4000 Series Moter SpindleDeskripsi:-The E4000 series is the strongest spindle in the φ40mm class, realizing a maximum output of 1200W and a maximum torque of 100 cN·m.-High precision machining is possible with spindle shaking accuracy of 1μm or less and a prolonged tool life.-Ceramic beari-Collet φ6.0mm(CH16-6.0), collet nut(CHN-16), spanner(17x22)x2 piecesatribut:
- Outer Diameter: Φ40mm
- Maximum rotational speed: 20000min -1
- Total Length: 220.5mm
- Midway connector-equipped cord length (m): 0.3
- Accessories: Collet φ6.0mm(CH16-6.0), collet nut(CHN-16), spanner(17 x 22) x 2 pieces
- Maximum Output Power (W): 1200
- NAKANISHI E4000 Series Moter SpindleDeskripsi:-The E4000 series is the strongest spindle in the φ40mm class, realizing a maximum output of 1200W and a maximum torque of 100 cN·m.-High precision machining is possible with spindle shaking accuracy of 1μm or less and a prolonged tool life.-Ceramic beari-Collet φ6.0mm(CH16-6.0), collet nut(CHN-16), spanner(17x22)x2 piecesatribut:
- Total Length: 233.8mm
- Maximum rotational speed: 20000min -1
- Midway connector-equipped cord length (m): 2
- Outer Diameter: Φ40mm
- Accessories: Collet φ6.0mm(CH16-6.0), collet nut(CHN-16), spanner(17 x 22) x 2 pieces
- Maximum Output Power (W): 1200
- KRISBOW Mesin Spindle Moulder Routeratribut:
- Table Size (mm): 600x400
- Sliding Table (mm): 1000x218
- Table Height (mm): 800
- Spindle Travel (mm): 110
- Table Opening (mm): 170
- Motor Power (W): 1500
- Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
- Spindle Speed (rpm): 1400/4000/6000/8000
- Tool Diameter Max. (mm): 150
- UHT GU-1 No.4 SetDeskripsi:- Housing Set- GU-1 Air Motor- No.4 Spindle- Air hose: 3matribut:
- Whetstone Size (mm): 48/75
- Hose Intake Port: R1/4 Male Screw
- Supply Air Pressure (MPa): 0.5 to 0.8
- Air Consumption (m³/minute): 0.3 to 0.38
- UHT GU-1 Full SetDeskripsi:- Housing Set- GU-1 Air Motor- No.1 Spindle- No.2 Spindle- No.3 Spindle- No.4 Spindle- Air hose: 3matribut:
- Hose Intake Port: R1/4 Male Screw
- Supply Air Pressure (MPa): 0.5 to 0.8
- Air Consumption (m³/minute): 0.3 to 0.38
- UHT Newgu-1 Full SetDeskripsi:-This is an outer diameter polishing machine that is used by mounting on general-purpose lathe.-This is a set of air motor for new GU-1, No. 6 spindle, housing set and whetstone balancer.-Although suitable for outer diameter polishing, you can also polish-Cylindrical polishing by mounting on general-purpose lathe.-Housing Set-GAIKEN Air Motor-No.6 Spindle-Whetstone Balancer-Air hose: 3matribut:
- Whetstone Diameter: 100mm
- Air consumption: 0.3 to 0.38mᶟ/min.
- Hose Intake Port: R1/4 Male Screw
- Supply Air Pressure (MPa): 0.5 to 0.8
- Content: Housing SetGAIKEN Air Motor, No.6 Spindle, Whetstone Balancer, Air hose: 3m
- Purpose of Use: Cylindrical polishing by mounting on general-purpose lathe.
- West Lake Drilling and Milling Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- West Lake Bench Drill Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- TRUSCO Drill Sleeve (Sok Bor)Deskripsi:It is used to reduce Morse taper size of drill and reamer. (For matching with the taper size of the spindle of the drilling machine used)atribut:
- Material: Chrome molybdenum steel (SCM 415), hardened abrasive product
- Total Length (mm): 156
- Weight (kg): 1.4
- Inner Diameter (mm): 12.1
- Outer Diameter (mm): 44.4
- Inner Taper: MT1
- Outer Taper: MT5
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- monotaro Drill Sleeve (Shock Arbor)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brand
- KRISBOW Mesin Bubut Miniatribut:
- Motor (V/Hz/W): 220/50/600
- Max. Swing Over Bed (mm): 305
- Speed (rpm): 680, 1000, 1430, 2000, 2800
- Dimensions (mm): 800x350x450
- Maximum Length (mm): 450
- TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)atribut:
- Set Contents: Hook spanner
- Connection Taper: MT4
- Outside Diameter (mm): 50.5
- Total Length (mm): 227.9
- Specification: Run out accuracy is below 5/100mm
- Accessories: Hook Spanner
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- KRISBOW Mesin Milling Universalatribut:
- Beam Travel (mm): 500
- Center Between T-Slot Table (mm): 60
- Coolant Motor (kW/V/Ph): 40
- Cross Travel (mm): 200
- Longitudinal Travel (mm): 585
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Max. Distance Spindle Nose to Table (mm): 500
- Max. End Mill Capacity (mm): 30
- Max. Face Mill Capacity (mm): 100
- Maximum Drilling Capacity (mm): 50
- Spindle Drive: Gear Head
- Spindle Speed (rpm): 60-1350
- Spindle Speed Step: 8
- Spindle Stroke (mm): 120
- Spindle Taper (MT): NT40
- Swing (mm): 400
- T-Slot Base Size (mm): 2270x1500x2100
- T-Slot Table Size (mm): 14
- Working Area of Table (mm): 1000x240
- TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)atribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- KRISBOW 3-Jaw Chuck (Catok Bubut)atribut:
- Dimension D1 (mm): 206
- Dimension D2 (mm): 226
- Dimension D3 (mm): 80 (min)
- Dimension H (mm): 80 (max)
- Dimension S (mm): 12
- Dimensions d (mm): 3-M12
Daftar Harga Spindle Lathe Terbaru November 2026
| NAKANISHI E4000 Series Moter Spindle | Rp109.999.900 |
| NAKANISHI E4000 Series Moter Spindle | Rp109.999.900 |
| KRISBOW Mesin Spindle Moulder Router | Rp24.999.900 |
| UHT GU-1 No.4 Set | Rp40.999.900 |
| UHT GU-1 Full Set | Rp84.999.900 |
| UHT Newgu-1 Full Set | Rp62.999.900 |
| West Lake Drilling and Milling Machine (Mesin Bor Duduk) | Rp10.999.900 |
| West Lake Bench Drill Machine (Mesin Bor Duduk) | Rp2.999.900 |
| KRISBOW Mesin Bubut | Rp90.999.900 |
| TRUSCO Drill Sleeve (Sok Bor) | Rp1.699.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)

























































































































































/g2P105309578-1.jpg)
/ftP105309569-1.jpg)

/P102187234-1.jpg)
/P101000154-1.jpg)
/bxP102244429-9.jpg)

/P102009703-1.jpg)

/P101578446-1.jpg)

/P101000787-1.jpg)

/nxP104561861-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)